Shop All Ball End Mills
Osg
Carbide End Mill, 1/8 in. dia., 1/4 in Cut
Mfr # 422-1250-BN
Zoro # G1700791
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 422-1250-BN
- Zoro # G1700791
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/8 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- DEWALT Screw Driving, 5/16in. x 2-9/16in. Magnetic Socket Driver (DW2222)
- PROTO T/W Tilt Block .250Wx.200H (J6014TB11)
- SUNEX 1/2" Drive Crowfoot Wrench Set, SAE, Chrome Plated (9720A)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5260300)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN11)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (482-3150-BN)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Ball End (402-2500-BN)
- OSG Carbide End Mill, 7/16in dia., 7/8in Cut L (VG441-4375-BN)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Ball End (402-1250-BN)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-424)
- Osg Ball End Mills