Shop All Ball End Mills
Osg
Carbide End Mill, 1/8 in. dia., 1/4 in Cut
Mfr # 414-1250-BN
Zoro # G1958647
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 414-1250-BN
- Zoro # G1958647
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 3/4 in. (1LCR3)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 7/8 in Short (WH-5/32)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3In (600034CF)
- VIM PRODUCTS 4mm Hex One Piece Drive Bit, 1/4 in. Square Drive (SHM404)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575-BN)
- OSG Carbide End Mill, 404BN, 9/64 D, 1/2 Cut L (404-1406-BN)
- OSG Carbide End Mill, 9.00mm dia, 22.00mm Cut (403-3543-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (VG441-1250-BN)
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (424-0625-BN)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-450X)
- Osg Ball End Mills