Shop All Ball End Mills
Osg
Carbide End Mill, 1/8 in. dia., 1/4 in Cut
Mfr # 412-1250-BN
Zoro # G1958708
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 412-1250-BN
- Zoro # G1958708
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/8 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/8 (44908)
- MAYHEW 3/8 Shake And Break Pneu Bolt Breaker (37315)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #60 (44330)
- VEGA Bit Holder, 1/4 x 1/4 Mag Square Drive B (M1HC416SK2)
- OSG Carbide End Mill, 9.0mm D, 22mm Cut (HP421-3543-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN11)
- OSG Carbide End Mill, 1/16in dia, 3/32in Cut L (90110211)
- OSG Carbide End Mill, 404BN, 8.0mm D, 21mm Cut (404-3150-BN)
- OSG End Mill, Carbide, WXL, 4.0mm, 2 FL, Ball End (3124125)
- OSG End Mill, Carbide, 5/32, 4 FL, SGL Ball End (404-1562-BN)
- OSG Carbide End Mill, 6.00mm dia, 28.00mm Cut (462-2362-BN)
- Osg End Mills