Shop All Square End Mills
Osg
Carbide End Mill, 1/8 in. dia., 1/2 in Cut
Mfr # 409-1250
Zoro # G1959575
original price:
$16.29
34% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 409-1250
- Zoro # G1959575
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE Demo Sledge Fg Hdl 10Lb (MD-10DF-C)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 5/64 (C72005)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (357047)
- MARSHALLTOWN Line Blocks, 3-3/4 In, Hardwood, Pair (86)
- OSG Carbide End Mill, 16mm dia., 16mm Cut (HP450-6299)
- OSG Square End Mill, 1.500" L, 0.125" dia. (404-093911)
- OSG Carbide End Mill, 9.00mm dia, 22.00mm Cut (445-3543)
- OSG Carbide End Mill, 0.70mm dia, 1.40mm Cut L (3182007)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (414-2362)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0188T100X)
- Osg End Mills