Shop All Carbide End Mills
Osg
Carbide End Mill, 1/8 in. dia., 1/2 in Cut
Mfr # 36700611
Zoro # G1732081
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/8"
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 36700611
- Zoro # G1732081
- Country of Origin Japan
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Milling Dia. | 1/8 in |
Corner Radius | 0.02 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, WXL, Straight, Fractional Inch, 0.02 in, 1/2 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SRDCN 08-10A Turning Tool Holder (2037-1210)
- WEATHERHEAD Collet, 51382 (T-400-5C)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2318SV-200)
- CENTURY DRILL & TOOL 13pc. 135 Degrees Drill Bit Set, Drill Bit Finish: Duotone (88913)
- OSG Carbide End Mill, 404, 8.0mm D, 21mm Cut L (404-3150)
- OSG End Mill, Carbide, 3/16, 3 FL, SGL Sq End, CC (20420900)
- OSG Carbide End Mill, HP441, 4.0mm D, 14mm Cut (HP441-1575)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-2500)
- OSG Carbide End Mill, 3/8in dia, 1-1/2in Cut L (20614516)
- OSG Carbide End Mill, 402, 6.0mm D, 19mm Cut L (402-2362)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (EMS-250-3)
- Osg Carbide End Mills