Shop All Square End Mills
Osg
Carbide End Mill, 1/4in dia, 1-1/8in Cut L
Mfr # 462-2500
Zoro # G1706805
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 462-2500
- Zoro # G1706805
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1 1/8 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 36"L, SDS Max (HC5043)
- SURTEK 1/4 in. female to 3/8 in. male drive adapter (F4456)
- WIHA Phillips #2 Round (31118)
- TECHNIKS Perske Style Collet, SYOZ25, 7/8 in. (83868-7/8)
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (460-7874)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (461-3750)
- OSG Carbide End Mill, 26mm dia., 67.00mm Cut (37420028)
- OSG Carbide End Mill, 5.00mm dia, 25.00mm Cut (464-1968)
- OSG Carbide End Mill, 6.00mm dia, 19.00mm Cut (445-2362)
- OSG Carbide End Mill, 3/4 in. dia, 2 in. Cut L (484-7501)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x3/8, Number of Flutes: 2 (BMG-1204)
- Osg End Mills