Shop All Square End Mills
Osg
Carbide End Mill, 1/4in dia, 1-1/4 in Cut
Mfr # 455-2502
Zoro # G1705326
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 455-2502
- Zoro # G1705326
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/4 in, Overall Length 4 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (880660-C6)
- WERA Extension 3/8" Dr, 5 in L, 1 Pieces, Satin (05003591001)
- DEWALT 5/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5807)
- PROTO Proto J6008C 1/2" Drive Ratcheting Head Micrometer Torque Wrench 16-80 ft-lbs, ASME (J6008C)
- OSG Square End Mill, 1.500" L, 0.125" dia. (496-125111)
- OSG Carbide End Mill, 0.045in dia, 0.140in Cut (492-0450)
- OSG Carbide End Mill, 10mm dia., 32.00mm Cut (462-3937)
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L (482-5000)
- OSG Carbide End Mill, 7.00mm dia, 12.00mm Cut (412-2756)
- OSG Carbide End Mill, 8.00mm dia, 29.00mm Cut (464-3150)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 13/32x3/8x1-3/4x3-3/4 (C32660)
- Osg Square End Mills