Shop All Square End Mills
Osg
Carbide End Mill, 1/4in dia, 1-1/2in Cut L
Mfr # 484-2502
Zoro # G1706330
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 484-2502
- Zoro # G1706330
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 6 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 6 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4245)
- MITUTOYO Sbm-63Cx (568-370)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4070D)
- MILWAUKEE TOOL Milwaukee® 18 in. TORQUE LOCK™ Wide Jaw Locking C-Clamp (48-22-3530)
- OSG Carbide End Mill, 3/8in dia, 1-1/2in Cut L (455-3753)
- OSG Carbide End Mill, 6.00mm dia, 9.00mm Cut L (HP456-2364)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (445-5000)
- OSG Square End Mill, 3/4" dia. Milling (21020211)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (482-2500)
- OSG HSS End Mill, 10.00mm dia., 13/16in.Cut L (5820800)
- HARVEY TOOL End Mill for Hardened Steels - Square (824962-C6)
- Osg Square End Mills