Shop All Carbide End Mills
Osg
Carbide End Mill, 1/4 in. dia., 3/8 in Cut
Mfr # VG464-2500
Zoro # G1713148
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG464-2500
- Zoro # G1713148
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/8 in, Overall Length 4 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Set combination Wrench OPEN-BOX | 3.2-5 mm No.16/5 PC 5-pcs. (96400902)
- DEWALT Tool Box, Structural Foam, Black, 28 in W x 12-1/2 in D x 11-1/2 in H (DWST28001)
- STEELMAN 7-Piece 3/8-Inch Drive Hex Socket Set (Metric) (95831)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1240MGMPR1525)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (422-1250)
- OSG End Mill, Carbide, 1/2, 2 FL, Corner Radius (20225200)
- OSG Carbide End Mill, 1 in. dia., 1 in. Cut L (20242000)
- OSG Carbide End Mill, 404, 7.0mm D, 19mm Cut L (404-2756)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-250011)
- OSG End Mill, Carbide, 1/2, 3 FL, Corner Radius (20425200)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiCN (206-001102)
- Osg End Mills