Shop All Square End Mills
Osg
Carbide End Mill, 1/4 in. dia., 3/4 in Cut
Mfr # HP460-2500
Zoro # G1712770
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP460-2500
- Zoro # G1712770
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6-32 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57072TN)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Router Kit (2838-21)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2903)
- SUNEX 11-Piece SAE Stubby Combination Wrench Set (9930)
- OSG Square End Mill, 2.250" L, 0.125" dia. (462-125011)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (403-437511)
- OSG Carbide End Mill, 10mm dia., 32.00mm Cut (462-3937)
- OSG Square End Carbide End Mills (VGM7-0060)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575)
- OSG Square End Mill, 3/4" dia. Milling (21020211)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T112L)
- Osg End Mills