Shop All Carbide End Mills
Osg
Carbide End Mill, 1/4 in. dia., 3/4 in Cut
Mfr # HP434-2502
Zoro # G1709989
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP434-2502
- Zoro # G1709989
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Corner Radius | 0.02 in |
Dimension Type | Fractional Inch |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.02 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 1-7/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (523)
- DEADON Steel Hammer, Milled Face, 22 oz. (DOS22M-HD)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-150)
- ONSRUD 3/16" One Flute Routing End Mill Plunge Point 2"L (63-719)
- OSG Carbide End Mill, 404, 9.0mm D, 22mm Cut L (404-3543)
- OSG Carbide End Mill, VG441, 1/4 D, 7/16 Cut L (VG441-2500)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (500-3125)
- OSG Carbide End Mill, 1/2in dia, 1-1/2in Cut L (26500716)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (HP441-3937)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20430800)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 13/16 Cut L (07579)
- Osg Carbide End Mills