Shop All Carbide End Mills
Osg
Carbide End Mill, 1/4 in. dia., 3/4 in Cut
Mfr # 640-2512
Zoro # G1700231
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Number of Flutes 0
- End Mill Style Square
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 640-2512
- Zoro # G1700231
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Burr End, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rule 6IN (C306R-6)
- RECOIL Threaded Insert Blade (2KRPC-02K)
- POWERBUILT 1/2" Drive 16Mm 6Pt Deep Socket (642210)
- BIG HORN 8-Inch Try Square, 1/8" & 1/16" Graduation Solid Aluminum Handle with Stainless Steel Blade (19586)
- OSG Corner Radius End Mill, 20.00mm dia. (8533405)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Sq End, CC (20221700)
- OSG Carbide End Mill, 5/8 in. dia., 5/8 in Cut (415-6251)
- OSG Carbide End Mill, HP441, 1/4 D, 3/4 Cut L (HP441-2500)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-1875)
- OSG Carbide End Mill, 404, 9.0mm D, 22mm Cut L (404-3543)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 6 (25526)
- Osg Carbide End Mills