Shop All Square End Mills
Osg
Carbide End Mill, 1/4 in. dia., 3/4 in Cut
Mfr # 496-2503
Zoro # G1705615
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 496-2503
- Zoro # G1705615
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.03 in |
Milling Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.03 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Corded Belt Sander, Belt L 21 in, 8.8 A (9903)
- ILC Replacement for Hilti B36v Battery (B36V)
- CHICAGO PNEUMATIC 7" Air Disc Sander 5000 rpm (CP7269S)
- WESTWARD Magnetic Torpedo Level, 9 In, 4 Vials (4MRX8)
- OSG Carbide End Mill, 4.30mm dia, 8.60mm Cut L (3182043)
- OSG Square End Carbide End Mills (VGM6-0105)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (496-3124)
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (HP460-7874)
- OSG Square End Mill, 3.000" L, 0.125" dia. (482-125011)
- OSG Carbide End Mill, 1/4in dia, 1-1/8in Cut L (462-2500)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, MLT (284-000305)
- Osg End Mills