Shop All Square End Mills
Osg
Carbide End Mill, 1/4 in. dia., 1/2 in Cut
Mfr # 412-2500
Zoro # G1959417
original price:
$12.85
19% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 412-2500
- Zoro # G1959417
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/2 inch (R101/2)
- HPC HPC:Key Extractor Set (HPC-EZ-6)
- HUSQVARNA Concrete Floor Grinder, 5-1/2 hp (PG 540 240V-1)
- AMMCO Carbide Insert Bit, Negative Rake, PK10 (6914-10)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (HP460-3750)
- OSG Carbide End Mill, 7/16in dia., 5/8in Cut L (412-4375)
- OSG Carbide End Mill, 26mm dia., 67.00mm Cut (37420028)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (447-6250)
- OSG Carbide End Mill, 4.00mm dia, 11.00mm Cut (91400411)
- MICRO 100 End Mill, 4 Flute, Square, 14.0 mm Cutter dia (SHRM-140-4)
- Osg End Mills