Shop All Carbide End Mills
Osg
Carbide End Mill, 1/4 in. dia, 1 in. Cut L
Mfr # 641-2502
Zoro # G1686855
original price:
$38.01
21% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Number of Flutes 0
- Finish Bright (Uncoated)
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 641-2502
- Zoro # G1686855
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Burr End, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6"/150cm Stainless Steel Ruler (7019-0001)
- NOGA Spray Cooling System, 12-49/64" L (MC1601)
- KRAFT TOOL Pointing Trowel w/ProForm, 7" x 3 (GG423PF)
- YANKEE Reamer, Taper Pipe, 0.5000 In (600-0.5)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (502-5000)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (500-3125)
- OSG Carbide End Mill, 7/64in dia., 3/8in Cut L (36700411)
- OSG Carbide End Mill, 5/16in dia., 1/2in Cut L (423-3125)
- OSG Carbide End Mill, 8.00mm dia, 19.00mm Cut (HP432-3152)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-1875)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96905)
- Osg End Mills