Shop All Square End Mills
Osg
Carbide End Mill, 1/4 in. dia, 1 in. Cut L
Mfr # 484-2501
Zoro # G1706349
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 484-2501
- Zoro # G1706349
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 41/64" HSS 2MT Taper Shank Drill Bit (DWDTS41/64)
- MILWAUKEE TOOL HTIW and Grease Gun Kit, w/Contractor Bag (2967-22GG)
- SUNEX 5-Piece 3/4 In. Drive Metric Hex Impact Socket Set (4507)
- EAZYPOWER Alloy Hole Saw, 7" (30126)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (447-1250)
- OSG Carbide End Mill, 8.00mm dia, 29.00mm Cut (464-3150)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (447-3750)
- OSG Square End Mill, 1/4" dia. Milling (5420305)
- OSG Carbide End Mill, 5/32in dia, 9/16in Cut L (403-1562)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 3/4x3/4x1-5/8x3-7/8 (C31976)
- Osg End Mills