Shop All Square End Mills
Osg
Carbide End Mill, 12mm dia., 76.00mm Cut
Mfr # 484-4724
Zoro # G1706078
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 76.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 484-4724
- Zoro # G1706078
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 76.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 153.00 mm |
Milling Dia. | 12.00 mm |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 76.00 mm, Overall Length 153.00 mm, Shank Dia. 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD53/64)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU95)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT28)
- DEWALT Cordless Angle Grinder Kit, 60V, 9000 RPM (DCG418X2/DCG418B)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (447-1250)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (484-2502)
- OSG Carbide End Mill, 1/4in dia, 1-1/8in Cut L (462-2500)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP460-2500)
- OSG Square End Mill, 1/4" dia. Milling (5420305)
- OSG HSS End Mill, 3.00mm dia., 3/8in.Cut L (5820100)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0620" (1/16) (948862)
- Osg End Mills