Shop All Square End Mills
Osg
Carbide End Mill, 12mm dia., 26.00mm Cut
Mfr # 91401211
Zoro # G1718136
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- End Mill Material Carbide
- Number of Flutes 6
- Length of Cut 26.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 91401211
- Zoro # G1718136
- Country of Origin Japan
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 26.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 75.00 mm |
Milling Dia. | 12.00 mm |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, WXS, Straight, Length of Cut 26.00 mm, Overall Length 75.00 mm, Shank Dia. 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: 1.5-10mm (38699)
- DIABLO SPEEDemon Carbide Tipped Red Granite Hammer Bit Set 5 pc (DMARG1220-S5)
- FREUD Vertical Raised Panel Bit, 1-1/2" dia. (99-315)
- WIHA Insulated Nut Driver 14.0mm (32238)
- OSG Carbide End Mill, 12mm dia., 25.00mm Cut (403-4724)
- OSG Square End Carbide End Mills (VGM6-0126)
- OSG Square End Mill, 1.500" L, 0.125" dia. (404-093911)
- OSG Carbide End Mill, 10mm dia., 32.00mm Cut (462-3937)
- OSG Carbide End Mill, 7.00mm dia, 12.00mm Cut (412-2756)
- OSG Square End Mill, 2.500" L, 0.250" dia. (496-250311)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/16x3/8x1/2x2-3/8 (C30733)
- Osg End Mills