Shop All Square End Mills
Osg
Carbide End Mill, 12mm dia., 25.00mm Cut
Mfr # 403-4724
Zoro # G1707749
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 25.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 403-4724
- Zoro # G1707749
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 25.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 76.00 mm |
Milling Dia. | 12.00 mm |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 25.00 mm, Overall Length 76.00 mm, Shank Dia. 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Curved Chain Nose Pliers, 6-1/4" (PL-126C)
- PFERD 5-1/2" Diamond Needle File - Knife, Medium Cut (04021)
- MORSE Portable Band Saw Blade, 44-7/8in, PK25 (ZWEP44811B25)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, 3/8"-16 x .78" Stainless Steel External Thread, 2.56" Handle Diameter (THP-3047SS)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625)
- OSG Square End Carbide End Mills (VGM6-0126)
- OSG Square End Mill, 3.000" L, 0.125" dia. (482-125011)
- OSG Carbide End Mill, 3/4in dia, 1-1/2in Cut L (403-7500)
- OSG Square End Mill, 4.500" L, 1.250" dia. (4513308)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-031211)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- Osg Square End Mills