Shop All Carbide End Mills
Osg
Carbide End Mill, 1/2in dia, 1-1/8in Cut L
Mfr # 20660716
Zoro # G1687239
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Number of Flutes 4
- Finish Diamond
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20660716
- Zoro # G1687239
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Length of Cut | 1 1/2 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Downcut, Fractional Inch, 1/2 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Power Bit, No. 4, 2" (79485)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm (JAT-403)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (1013UMSD)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A212)
- OSG Carbide End Mill, 1/8 in. dia., 1/8 in Cut (20610116)
- OSG Carbide End Mill, 3/16 in dia, 1 in Cut L (641-1873)
- OSG Carbide End Mill, HP441, 5.0mm D, 16mm Cut (HP441-1968)
- OSG Carbide End Mill, 6.00mm dia, 13.00mm Cut (HP434-2361)
- OSG Carbide End Mill, 404, 2.0mm D, 7mm Cut L (404-0787)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (415-5000)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 25, End Mill Style: Ball (25774)
- Osg End Mills