Shop All Carbide End Mills
Osg
Carbide End Mill, 1/2in dia, 1-1/4in Cut L
Mfr # 20555007
Zoro # G1746565
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 1/2 in
- Number of Flutes 5
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20555007
- Zoro # G1746565
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 3 1/2 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Corner Radius | 0.09 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, EXO, Weldon Flat, Fractional Inch, 0.09 in, 1 1/4 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- JOHNSON LEVEL & TOOL 2PK 3Struct Line Level (585)
- INGERSOLL-RAND 101 Piece SAE/Metric Master Mechanics Tool Set (752020)
- FLAMBEAU Gear Box, Plastic, Black, 8 in W x 4 in D x 6-1/2 in H (T1100)
- OSG Carbide End Mill, 5/32in dia, 7/16in Cut L (442-1562)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (70400716)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (502-5000)
- OSG Carbide End Mill, 402, 1.5mm D, 5mm Cut L (402-0591)
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (VG464-6250)
- OSG Carbide End Mill, 3/8 in. dia., 1/2 in Cut (VG446-3752)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 2 FLT (SBM-625-2X)
- Osg End Mills