Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 12.0mm D, 25mm Cut
Mfr # HP441-4724
Zoro # G5721633
product price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- End Mill Style Square
- End Mill Material Carbide
- Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP441-4724
- Zoro # G5721633
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 25.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 76.00 mm |
Milling Dia. | 12.00 mm |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 25.00 mm, Overall Length 76.00 mm, Shank Dia. 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0280x12 L, PK12 (19715)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 10A-125V Replaces Milwaukee 14-78-0525 (SW54)
- S&G TOOL AID CORPORATION S & G Tool Aid TA99350 Air Blow Gun Kit (TA99350)
- PROTO Full Polish Metric Angle Open End Wrench 18 mm (J3118M)
- OSG Carbide End Mill, 404, 3/4 D, 1 1/2 Cut L (404-7500)
- OSG Carbide End Mill, VG441, 1 D, 4 Cut L (VG441-1004)
- OSG Carbide End Mill, 402, 13/64 D, 5/8 Cut L (402-2031)
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-187511)
- OSG Carbide End Mill, 404, 1/2 D, 1 Cut L (404-500011)
- Osg End Mills