Shop All Square End Mills
Osg
Carbide End Mill, 1/2 in. dia, 3 in. Cut L
Mfr # 482-5000
Zoro # G1706385
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 482-5000
- Zoro # G1706385
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 3 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (948)
- WILTON Sledge Hammer, 14 lb., 36 In, Rubber/Steel (21436)
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", California Notch - OX Grip (OX-P408101)
- WRIGHT TOOL 3/4 in Drive Impact Socket 31 mm Size, Deep Socket, black oxide (69-31MM)
- OSG HSS End Mill, 3.00mm dia., 3/8in.Cut L (5820100)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (495-1872)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (409-1250)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (414-2362)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (482-2500)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 1-3/8" x 2 (CFP-2444)
- Osg Square End Mills