Shop All Square End Mills
Osg
Carbide End Mill, 1/2 in. dia., 1/2 in Cut
Mfr # HP450-5000
Zoro # G1712481
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 6
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP450-5000
- Zoro # G1712481
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2991808)
- MAYHEW BRASS SOLID PUNCH 1/4" X 6" (MY25080)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 3/4 (53148)
- ALLWAY 4 in. Flexible Steel Taping Knife (X4F)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (447-1250)
- OSG Carbide End Mill, 0.025in dia, 0.078in Cut (492-0250)
- OSG Carbide End Mill, 6.00mm dia, 9.00mm Cut L (HP456-2364)
- OSG Square End Carbide End Mills (VGM6-0126)
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L (482-5000)
- OSG Carbide End Mill, 6.00mm dia, 19.00mm Cut (445-2362)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Number of Flutes: 4 (14020)
- Osg Square End Mills