Shop All Carbide End Mills
Osg
Carbide End Mill, 1/2 in. dia., 1/2 in Cut
Mfr # 415-5001
Zoro # G1708449
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 in
- Number of Flutes 0
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 415-5001
- Zoro # G1708449
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 3 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2" |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Description
Solid Router Bit, Primary Material Application Hardened Steel, Diamond Cut, Fractional Inch, 1/2 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drill Press Vise, Overall 21-1/2" L (467L96)
- EKLIND 81 Fold Up Hex Key Set (20811)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/4" x 21"L, SDS Max (HC5098)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID13208)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-2500)
- OSG Carbide End Mill, 5/32in dia, 7/16in Cut L (444-1562)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-1875)
- OSG Carbide End Mill, 3/8 in. dia., 1/2 in Cut (VG464-3750)
- OSG Carbide End Mill, 404, 3.0mm D, 9mm Cut L (404-1181)
- OSG Carbide End Mill, 3/16 in dia, 1 in Cut L (641-1873)
- MICRO 100 Carbide End Mill, 0.017, Cut 0.051, 2 FLT (RME-017-2)
- Osg Carbide End Mills