Shop All Carbide End Mills
Osg
Carbide End Mill, 1/2 in. dia., 1/2 in Cut
Mfr # 20240800
Zoro # G1715570
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Number of Flutes 2
- End Mill Style Corner Radius
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 20240800
- Zoro # G1715570
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 1/2" |
Length of Cut | 1/2 in |
Corner Radius | 0.06 in |
Dimension Type | Fractional Inch |
Neck Length | 2 1/8 in |
Milling Dia. | 1/2 in |
Neck Dia. | 31/64 in |
Shank Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.06 in, 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 7/8"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1200)
- PROTO 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (J5409MH)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDR18 --7'8-1/2)
- CHICAGO PNEUMATIC 3" Air Polisher/Buffer 2500 rpm (CP7201P)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (HP434-1872)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP434-2502)
- OSG Carbide End Mill, 3/8 in. dia., 3/8 in Cut (415-3751)
- OSG Carbide End Mill, 1/8 in. dia., 1/8 in Cut (415-1250)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412600)
- OSG Carbide End Mill, 5/32in dia, 7/16in Cut L (444-1562)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2" (21352)
- Osg Carbide End Mills