Shop All Square End Mills
Osg
Carbide End Mill, 1/2 in. dia, 1 in. Cut L
Mfr # 403-5000
Zoro # G1708056
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 403-5000
- Zoro # G1708056
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #26 (44096)
- URREA Full flush cut Plier 5-1/8" (170M)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- COLLINS AXE WRECKING BAR 3/4"" X 24"" (BU-60-C/32456)
- OSG Carbide End Mill, 7.50mm dia, 16.00mm Cut (8502075)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (484-2502)
- OSG Carbide End Mill, 20mm dia., 76.00mm Cut (482-7874)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (414-2362)
- OSG Carbide End Mill, 3/4in dia, 1-1/2in Cut L (403-7500)
- OSG Carbide End Mill, 5.00mm dia, 32.00mm Cut (482-1968)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single High-Helix EndMill Cleveland PM-539R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40391)
- Osg Square End Mills