Shop All Ball End Mills
Osg
Carbide End Mill, 1/2 in. dia, 1 in. Cut L
Mfr # 403-5000-BN
Zoro # G1703935
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 403-5000-BN
- Zoro # G1703935
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 5/16 (C15970)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74419/16)
- M.A. FORD 1 1/2 82 Hss 3Fl Spi. C (92150002)
- EXCELTA Tweezer 4.75 In SS Very Fine Point (3-SA)
- OSG Carbide End Mill, 0.20mm dia, 0.20mm Cut L (3110215)
- OSG End Mill, Carbide, 1/4, 4 FL, SGL Ball End (404-2500-BN)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (414-1094-BN)
- OSG End Mill, Carbide, 1/32, 4 FL, SGL Ball End (404-0312-BN)
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- OSG Carbide End Mill, 3/32in dia, 5/16in Cut L (403-0938-BN)
- GS TOOLING 3/16" Diameter x 3/16" Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101249)
- Osg End Mills