Shop All Carbide End Mills
Osg
Carbide End Mill, 1/2 in. dia, 1 in. Cut L
Mfr # 20555003
Zoro # G1746608
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 in
- Number of Flutes 5
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 20555003
- Zoro # G1746608
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 3 in |
Length of Cut | 1 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Corner Radius | 0.06 in |
Dimension Type | Fractional Inch |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, EXO, Weldon Flat, Fractional Inch, 0.06 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 9/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9015)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92002)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 14 mm L.43 mm (23050014)
- MILWAUKEE TOOL SM 1-3/8" TCT Retractable Pins (49-59-0015)
- OSG End Mill, Carbide, 1/4, 3 FL, SGL Sq End, CC (20421700)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-1875)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412600)
- OSG Carbide End Mill, 5/8 in. dia., 5/8 in Cut (415-6251)
- OSG Carbide End Mill, 404, 8.0mm D, 21mm Cut L (404-3150)
- OSG End Mill, Stub, Carbide, 5/16, 4 FL, Sq End (414-3125)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, End Mill Style: Ball (21364)
- Osg End Mills