Shop All Carbide End Mills
Osg
Carbide End Mill, 1/2 in. dia, 1 in. Cut L
Mfr # 205296311
Zoro # G1713629
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 205296311
- Zoro # G1713629
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Corner Radius | 0.06 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, EXO, Weldon Flat, Fractional Inch, 0.06 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, SAE 1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4708CF)
- WESTWARD Mechanical Jaw Puller, 7 ton, 8-3/4 In Rch (23MD29)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 3/32 (57206)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #47 (C18100)
- OSG Corner Radius End Mill, 20.00mm dia. (8533405)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (641-5002)
- OSG Carbide End Mill, 404, 8.0mm D, 21mm Cut L (404-3150)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (20223500)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (400-5000)
- OSG Carbide End Mill, 3/8in dia, 1-1/8in Cut L (20612516)
- MICRO 100 Carb End Mill, 3/32 In, 3FL, CC, Uncoated (GEM-093-3)
- Osg Carbide End Mills