Shop All Ball End Mills
Osg
Carbide End Mill, 1/16in dia, 3/32in Cut L
Mfr # 90110211
Zoro # G1718328
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 90110211
- Zoro # G1718328
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 3/32 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Milling Dia. | 1/16 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, WXS, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 1/2 x 60 deg HSS 6FLT Countersink (55013)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A277)
- IDEAL Stripmaster® Replacement Blade Set, For 10F548 (L-4419)
- BOSCH 1 Storage Box Drawer, 14-1/4"L x 12-1/2"W x 3-5/8"H (LST92-OD)
- OSG Long Neck Ball Nose End Mill R0.25 X 0.5mm 2FL AE-LNBD-H (3056148)
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- OSG Carbide End Mill, 404BN, 11/32 D, 7/8 Cut L (404-3438-BN)
- OSG Carbide End Mill, 404BN, 7/64 D, 3/8 Cut L (404-1094-BN)
- OSG End Mill, 5/8in.dia., 1-5/8in.Cut L (6442500)
- OSG Carbide End Mill, 1.0mm D, 3mm Cut (HP421-0394-BN)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1-1/4, 2 Cut L (43445)
- Osg End Mills