Shop All High-Performance Routing End Mills
Osg
Carbide End Mill, 1/16in dia, 3/16in Cut L
Mfr # 640-0624
Zoro # G2729791
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 0
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Length of Cut 3/16 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 640-0624
- Zoro # G2729791
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 3/16 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/16" |
Cutter Dia. | 1/16 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Drill Point, Fractional Inch, 1/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5PC Medium Cable Head Attachment Kit w/ RUST GUARD Plating (48-53-2790)
- J.W. WINCO Cam Action Spring Latch (722.3-8-20-L-SW)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 29/64, 1 Cut L (12315)
- DRILL AMERICA W Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOW)
- OSG Carbide End Mill, 1/8in dia., 7/16in Cut L (640-1251)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- ONSRUD Router Bit, HSS, 1/4 D, 3/4 Cut L, 1 Flute (11-71)
- ONSRUD Routing End Mill, Down O-Flute, 1/8, 1/2, 2 (62-713)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4 (63-776)
- MICRO 100 Router Single Flute Plastic (SFL-375-69)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-725)
- Osg End Mills