Shop All High-Performance Routing End Mills
Osg
Carbide End Mill, 1/16in dia, 3/16in Cut L
Mfr # 640-0623
Zoro # G2729800
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 0
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Length of Cut 3/16 in
- Cutting Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 640-0623
- Zoro # G2729800
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 3/16 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/16" |
Cutter Dia. | 1/16 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, End Mill, Fractional Inch, 1/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32" Tin Coated Jobber Length Drill Bit (DWDTN11/32)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 1/8", #0-6 M3-M3.15 - AT5506 (AT5506)
- KNKUT 932 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-9-32)
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl, 36 (GG836-6)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (640-0621)
- OSG Carbide End Mill, 1/8in dia., 7/16in Cut L (640-1251)
- OSG Routing End Mill, 1/8in D, Diamond, 4 FL (20660116)
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/8, 2 (62-620)
- MICRO 100 Router Aluminum (SFA-250-410)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-762)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 3/4 (63-622)
- Osg End Mills