Shop All High-Performance Routing End Mills
Osg
Carbide End Mill, 1/16in dia, 3/16in Cut L
Mfr # 640-0622
Zoro # G2729819
original price:
$10.62
22% off
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 0
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Length of Cut 3/16 in
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 640-0622
- Zoro # G2729819
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 3/16 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/16" |
Cutter Dia. | 1/16 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Burr End, Fractional Inch, 1/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Moil Point (48-62-4000)
- MALCO MSHCM1 6 mm & 8 mm 2 in. Cleanable Hex Nut Driver (MSHCM1)
- LINK HANDLES Handle Blksmth Hmmr 16In Lgth (65751)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Thread Standard: UNC (1028)
- OSG Carbide End Mill, 1/8in dia., 7/16in Cut L (640-1251)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-725)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 (61-082)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/2 (62-727)
- ONSRUD Router Bit, HSS, 1/4 D, 1 Cut L, 1 Flute (11-07)
- BOSCH Solid Carbide 2-Flute Router Bit, 1/4" (85611M)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- Osg High-Performance Routing End Mills