Shop All Ball End Mills
Osg
Carbide End Mill, 1/16in dia, 3/16in Cut L
Mfr # 452-0625-BN
Zoro # G1703427
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 452-0625-BN
- Zoro # G1703427
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Assorted Sizes X 1/4 and 3/8 in. drive SAE 6 Point Torx Bit Socket Set 12 pc (CBSS2N)
- PETZL BMD H-Frame Triact Lock Carabiner (M032AA00)
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-10 Quick Connect 2 X 2 ft. White Plastic Supply Drop In with 10 in. Boot (HT-2X2-SPL-10)
- STEELMAN 9-Piece 3/8" Drive Deep 6-Point Chrome SAE Socket Set (78214)
- OSG End Mill, Carbide, 1/32, 2 FL, SGL Ball End (402-0312-BN)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- OSG Ball End Mill, 2" L, 3/16" Shank dia. (414-1562-BN08)
- OSG Carbide End Mill, 3.00mm dia, 10.00mm Cut (403-1181-BN)
- OSG Carbide End Mill, 5/8in dia, 1-5/8in Cut L (20100800)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-1250-BN11)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 1-1/2" (BEF-075-400-3)
- Osg Ball End Mills