Shop All Square End Mills
Osg
Carbide End Mill, 1/16in dia, 3/16in Cut L
Mfr # 403-0625
Zoro # G1959837
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 403-0625
- Zoro # G1959837
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- WOODWARD FAB Stand For Wfb2 Bender (HECWFB2STAND)
- STEELMAN 2-1/2" 6-Point Locknut Socket, 3/4" Drive (60265-21)
- PROTO 3/8 in Drive Flex Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J77273P)
- OSG Carbide End Mill, 16mm dia., 16mm Cut (HP450-6299)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (403-2500)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (482-2500)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-125011)
- OSG Carbide End Mill, 11mm dia., 25.00mm Cut (403-4331)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (495-3124)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0620" (1/16) (14062-C3)
- Osg End Mills