Shop All Ball End Mills
Osg
Carbide End Mill, 1/16in dia., 1/8in Cut L
Mfr # 424-0625-BN
Zoro # G1700557
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 424-0625-BN
- Zoro # G1700557
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDG)
- WESTWARD Flat File, American, Smooth (30PA60)
- BLU-MOL XTREME 1 1/2" QuickCore Bi-Metal Hole Saw (E0100206)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/8-14 Nf (98218)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (452-1250-BN)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-6250-BN)
- OSG Ball End Mill, 4" L, 1/2" Shank dia. (464-5000-BN08)
- OSG Carbide End Mill, 404BN, 11/32 D, 7/8 Cut L (404-3438-BN)
- OSG End Mill, Carbide, 1/4, 4 FL, SGL Ball End (404-2500-BN)
- OSG Carbide End Mill, 9.0mm D, 22mm Cut (HP441-3543-BN)
- MICRO 100 Carbide End Mill, Dia 0.016, Cut L 0.024 (BMS-016-2)
- Osg Ball End Mills