Shop All Ball End Mills
Osg
Carbide End Mill, 1/16in dia., 1/8in Cut L
Mfr # 423-0625-BN
Zoro # G1700688
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 423-0625-BN
- Zoro # G1700688
- Country of Origin India
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/16 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2032M)
- STANLEY I-Beam 180 Level, 48 in. (42-328)
- IRWIN DIE 1""HEX 4MM-.75 MM (9718)
- LION GUN Charger Cord For Lion, -.25 and .7 (K000806)
- OSG Carbide End Mill, 1/32in dia, 1/32in Cut L (36900511)
- OSG End Mill, Carbide, WXL, 2.0mm, 2 FL, Ball End (3112120)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (403-1250-BN)
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- OSG End Mill, Carbide, 3/16, 4 FL, SGL Ball End (404-1875-BN)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (424-1875-BN)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-090-400)
- Osg End Mills