Shop All Ball End Mills
Osg
Carbide End Mill, 1/16in dia., 1/8in Cut L
Mfr # 414-0625-BN
Zoro # G1958680
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 414-0625-BN
- Zoro # G1958680
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/16 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4", 3/8" Drive Bit Socket Set, 32 pcs (50681)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #51 (.0670”/1.702MM), 12PK (45-21251)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19)
- WESTWARD 86.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY4)
- OSG End Mill, Carbide, WXL, 2.0mm, 2 FL, Ball End (3112120)
- OSG End Mill, Carbide, 5/32, 4 FL, SGL Ball End (404-1562-BN)
- OSG Carbide End Mill, 402BN, 1/8 D, 1/2 Cut L (402-1250-BN11)
- OSG Carbide End Mill, 11/64 D, 9/16 Cut (HP441-1719-BN)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Ball (404-3125-BN11)
- OSG Carbide End Mill, 9.00mm dia, 22.00mm Cut (403-3543-BN)
- OSG Carbide End Mill, 9.0mm D, 22mm Cut (HP441-3543-BN)
- Osg End Mills