Shop All Ball End Mills
Osg
Carbide End Mill, 1/16in dia, 1/16in Cut L
Mfr # HP419-0625
Zoro # G1710646
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP419-0625
- Zoro # G1710646
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 1/16 in |
Shank Dia. | 1/4 in |
Neck Length | 5/8 in |
Overall Length | 2.5 in |
Neck Dia. | 3/64 in |
Milling Dia. | 1/16 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Square, #2, PK5 (830-2X-5PK)
- KLEIN TOOLS 1/4IN Slotted Screw-Holding Screwdriver 1/4" Round (32215)
- TEKTON 12 mm Angle Head Open End Wrench (WAE84012)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Impact Socket (SID22127)
- OSG Carbide End Mill, 7/16in dia., 7/8in Cut L (VG441-4375-BN)
- OSG End Mill, Carbide, 3/8, 4 FL, SGL Ball End (404-3750-BN)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625-BN)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (414-0625-BN)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (452-5000-BN)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (424-0625-BN)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0470" (3/64) (65247)
- Osg Ball End Mills