Shop All Ball End Mills
Osg
Carbide End Mill, 1/16in dia, 1/16in Cut L
Mfr # 70320116
Zoro # G1716970
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 70320116
- Zoro # G1716970
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 1/16 in |
Shank Dia. | 1/16 in |
Overall Length | 3 in |
Milling Dia. | 1/16 in |
Neck Dia. | 3/64 in |
Neck Length | 5/16 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, Diamond, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 246 Handy Pocket Level, 4-Inch (246)
- GWS TOOL GROUP 312187 End Mill (312187)
- OLFA Utility Knife Utility, 6 1/2 in L (NOL-1/BB)
- MILWAUKEE TOOL PACKOUT Racking Shelf (48-22-8481)
- OSG Carbide End Mill, 9.0mm D, 22mm Cut (HP421-3543-BN)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (424-1875-BN)
- OSG Carbide End Mill, 2.00mm dia, 1.60mm Cut L (3052035)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (VG441-2500-BN)
- OSG Carbide End Mill, 3/4in dia, 2-1/4in Cut L (464-7500-BN)
- OSG Ball End Mill, 4" L, 5/16" Shank dia. (484-3125-BN11)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Finish: UN (BEF-078-117-3)
- Osg End Mills