Shop All Carbide End Mills
Osg
Carbide End Mill, 1/16in dia, 1/16in Cut L
Mfr # 447100111
Zoro # G1721566
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/16"
- Overall Length 2 1/4 in
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 447100111
- Zoro # G1721566
- Country of Origin Japan
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/16" |
Overall Length | 2 1/4 in |
Length of Cut | 1/16 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.01 in |
Neck Length | 1/4 in |
Shank Dia. | 1/8 in |
Neck Dia. | 3/64 in |
Milling Dia. | 1/16 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, WXS, Straight, Fractional Inch, 0.01 in, 1/16 in, 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35194 (35194)
- HANGZHOU GREAT STAR INDUSTRIAL Hangzhou Great Star 228903 T-Handle Hex Wrench Set - 10 Piece (228903)
- M-D INSERT VNYL GRAY 36"" SDS (05520)
- CRESCENT WISS SNIPS MULTIMSTR 9-3/4"" (M300N)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-250011)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (20683516)
- OSG End Mill, Carbide, 3/16, 3 FL, SGL Sq End, CC (20420900)
- OSG Carbide End Mill, 404, 3.0mm D, 9mm Cut L (404-1181)
- OSG Carbide End Mill, 8.00mm dia, 19.00mm Cut (HP432-3151)
- OSG Carbide End Mill, 1/2in dia, 1-1/2in Cut L (26500716)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2X)
- Osg End Mills