Shop All Ball End Mills
Osg
Carbide End Mill, 11/64 D, 9/16 Cut
Mfr # HP441-1719-BN
Zoro # G5752092
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 11/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP441-1719-BN
- Zoro # G5752092
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 11/64" |
Length of Cut | 9/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 11/64 in |
Description
Ball End Mill, 11/64 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-636)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1010)
- MONTEZUMA Utility Box, Steel, Black, 36 in W x 14-1/4 in D x 10-1/2 in H (MKDB36B)
- KODIAK CUTTING TOOLS .565 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481894)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Ball End (402-2500-BN)
- OSG End Mill, Carbide, TiAlN, 1/8, 4 FL, Ball End (404-1250-BN11)
- OSG Carbide End Mill, 402BN, 1/16 D, 3/16 Cut L (402-0625-BN11)
- OSG End Mill, Carbide, TiAlN, 1/32, 4 FL, Ball (404-0312-BN11)
- OSG End Mill, Carbide, WXS, 3.0mm, 2 FL, Ball End (3053008)
- OSG Carbide End Mill, 404BN, 8.0mm D, 21mm Cut (404-3150-BN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/8, Number of Flutes: 4 (DDMG-1204-B)
- Osg Ball End Mills