Shop All Ball End Mills
Osg
Carbide End Mill, 1/16 D, 3/16 Cut
Mfr # HP441-0625-BN
Zoro # G5804942
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP441-0625-BN
- Zoro # G5804942
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" F x 1" M Reducing Sleeve Adapter (3009RA)
- FREUD Roundover Router Bit, 5/8 Cutting L (34-124)
- DYNAMIC Tools 4" Self Adjusting Puller, 2 Or 3 Jaw, 2 Ton Capacity (D093001)
- ZORO SELECT Carbide End Mill, 4in, CEM38FXL4TIALN (CEM38FXL4TIALN)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (424-1094-BN)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (414-1094-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0312-BN11)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (70320116)
- OSG Carbide End Mill, 1/32in dia, 1/32in Cut L (36900511)
- OSG Carbide End Mill, 3/32in dia, 5/16in Cut L (403-0938-BN)
- OSG Carbide End Mill, 0.20mm dia, 0.20mm Cut L (3110215)
- Osg End Mills