Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 11/16 D, 1 3/8 Cut
Mfr # HP441-6875
Zoro # G5492435
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 11/16"
- End Mill Style Square
- End Mill Material Carbide
- Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP441-6875
- Zoro # G5492435
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 11/16" |
Length of Cut | 1 3/8 in |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Milling Dia. | 11/16 in |
Description
Square End Mill, 11/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 3/8 in, Overall Length 4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/16" Standard Length, Impact Socket (D020370)
- GREY PNEUMATIC $81-Pc 3/8" Dr Complete Socket Set (GP1281)
- KRAFT TOOL Heavy-Duty Floor Scraper, 22 (CC222)
- KLEIN TOOLS Chicago® Grip Coated Guy Wire (16845C)
- OSG Carbide End Mill, 402, 2.0mm D, 7mm Cut L (402-078711)
- OSG Carbide End Mill, 402, 13/64 D, 5/8 Cut L (402-2031)
- OSG Carbide End Mill, 2015, 1/2 D, 1 1/4 Cut L (20150611)
- OSG Carbide End Mill, 404, 7/8 D, 1 1/2 Cut L (404-8750)
- OSG Carbide End Mill, 404, 1.0mm D, 3mm Cut L (404-039411)
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L (404-472411)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2x0.045CR (C80017)
- Osg High Performance Carbide End Mills