Shop All Ball End Mills
Osg
Carbide End Mill, 11.0mm D, 25mm Cut
Mfr # HP421-4331-BN
Zoro # G5621996
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 11.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP421-4331-BN
- Zoro # G5621996
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 11.00mm |
Length of Cut | 25 mm |
Shank Dia. | 11 mm |
Overall Length | 70 mm |
Milling Dia. | 11 mm |
Description
Ball End Mill, 11 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Carbon Steel Tap M6 X 1 (123833)
- SUNEX Super Jmbo Rsd Panel Combo Wrench, 2-1/4" (0972)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 6 Pieces, 6 Pts (376)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 4 Flutes (1653007008)
- OSG Ball End Mill, 3" L, 1/8" Shank dia. (484-1250-BN11)
- OSG Carbide End Mill, 1.00mm dia, 0.80mm Cut L (3051016)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN11)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (412-1250-BN)
- OSG Carbide End Mill, 402BN, 1/16 D, 3/16 Cut L (402-0625-BN11)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625-BN)
- MICRO 100 Ball End Mill, Uncoated, 2-1/2" L, Carbide (BEF-250-250)
- Osg Ball End Mills