Shop All Square End Mills
Osg
Carbide End Mill, 10mm dia., 45.00mm Cut
Mfr # 482-3937
Zoro # G1706190
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 45.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 482-3937
- Zoro # G1706190
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 45.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 102.00 mm |
Milling Dia. | 10.00 mm |
Description
Square End Mill, 10.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 45.00 mm, Overall Length 102.00 mm, Shank Dia. 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1 HSS Metric Hand Tap (DWTSMT12X1)
- MILWAUKEE TOOL 17 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set (49-22-4029)
- KNIPEX 6.25 in. CoBolt Compact Bolt Cutters (KNP7101160)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A220)
- OSG Square End Mill, 2.500" L, 0.250" dia. (496-250311)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875)
- OSG Square End Mill, 1/4" dia. Milling (5420305)
- OSG Carbide End Mill, 9/16in dia, 1-1/8in Cut (403-5625)
- OSG Carbide End Mill, 1/2 in. dia, 2 in. Cut L (462-5000)
- Osg Square End Mills