Shop All Square End Mills
Osg
Carbide End Mill, 10mm dia., 32.00mm Cut
Mfr # 462-3937
Zoro # G1706665
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 32.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 462-3937
- Zoro # G1706665
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 32.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 76.00 mm |
Milling Dia. | 10.00 mm |
Description
Square End Mill, 10.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 32.00 mm, Overall Length 76.00 mm, Shank Dia. 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Parallel Set, 10 Pr, 1/2 to 1-5/8 In (599-921-10)
- RIDGID Hose, with Fitting (73072)
- WESTWARD Ratcheting Wrench, Head Size 15mm (5MZ26)
- QUALTECH Chucking Reamer, Series DWRR, 15 mm Diameter, 212 Overall Length, Round Shank, Straight Flute, (DWRR1.5MM)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (414-2362)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (409-1250)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-187511)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (484-2502)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (454-1250)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- Osg Square End Mills