Shop All Square End Mills
Osg
Carbide End Mill, 10mm dia., 25.00mm Cut
Mfr # 403-393711
Zoro # G1707776
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 25.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 403-393711
- Zoro # G1707776
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 25.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 70.00 mm |
Milling Dia. | 10.00 mm |
Description
Square End Mill, 10.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 25.00 mm, Overall Length 70.00 mm, Shank Dia. 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 7/8 In Socket Dp Imp 7, M847 (M847)
- MILTON INDUSTRIES BLO-GUN RUBBER TIP (MIS-153)
- FEIN Drilling And Holemaking, FLANGE (69908120295)
- WESTWARD 1/2 in Drive Impact Socket 36 mm Size 6 pt Standard Depth, Black Oxide (5DFP2)
- OSG Carbide End Mill, 0.025in dia, 0.078in Cut (492-0250)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (20224100)
- OSG Carbide End Mill, 7.00mm dia, 19.00mm Cut (461-2756)
- OSG Square End Mill, 1.500" L, 0.125" dia. (404-093911)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- OSG Square End Mill, 1.500" L, 0.125" dia. (496-125111)
- MICRO 100 End Mill, 2 Flute, Square, 0.400 mm Cutter dia, Finish: UN (MEFM-004-060)
- Osg Square End Mills