Shop All Ball End Mills
Osg
Carbide End Mill, 10mm dia., 25.00mm Cut
Mfr # 403-3937-BN
Zoro # G1703600
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 403-3937-BN
- Zoro # G1703600
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 25 mm |
Shank Dia. | 10 mm |
Overall Length | 70 mm |
Milling Dia. | 10 mm |
Description
Ball End Mill, 10 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Drill and Impact Driver Holster (94755)
- WESTWARD Precision Slotted Screwdriver 5/64 in Round (401L49)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #50 (44120)
- APEX TOOL GROUP Bit Holder, Hex, 1/4", Nonmagnetic (CAUGK-15)
- OSG End Mill, Carbide, WXL, 4.0mm, 2 FL, Ball End (3124125)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Ball End (402-1250-BN)
- OSG End Mill, Carbide, TiAlN, 1/32, 4 FL, Ball (404-0312-BN11)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Ball End (404-2500-BN11)
- OSG Carbide End Mill, 402BN, 4.0mm D, 14mm Cut (402-1575-BN11)
- OSG End Mill, Carbide, TiAlN, 5/32, 4 FL, Ball (404-1562-BN11)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Neck Dia.: 0.0740" (BEF-078-400-3)
- Osg End Mills